Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
12 articles with 12 variations found
Full assortment for removing and installing wheel bearings and for fitting wheel hubs.
Comprehensive tool set with 34 pieces for efficient maintenance of compact bearing hub units
For removing and disassembling the wheel hub/bearing unit with brake disc.
Universal puller with unique gripping principle
For removal and installation of large wheel bearings from diameter 85 mm as well as installation of the wheel hub directly on the vehicle or using a workshop press
For safely removing the front bearing unit from the axle casing
Especially for removing screwed compact wheel bearings
Suitable for time-saving fitting and removal of wheel hubs and wheel bearings ∅ 92 mm on the rear axle, without removing the ABS sensor
For pulling large bearing inner rings that usually remain on the wheel hub during replacement of the wheel bearing
For disassembly and assembly of large wheel bearings with a diameter of 85 to 99 mm and for installing the wheel hub directly on the vehicle or using a workshop press
Comprehensive set with 20 pieces for wheel bearing removal
For disassembling the wheel hub and the wheel bearing housing on multi-link axles on VAG vehicles
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.