Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Wheel bearing inner ring puller set 12 pieces
Wheel bearing inner ring puller set 12 pieces - 1
Wheel bearing inner ring puller set 12 pieces - 2
Wheel bearing inner ring puller set 12 pieces - 3
Wheel bearing inner ring puller set 12 pieces - 4
Wheel bearing inner ring puller set 12 pieces - 5
Wheel bearing inner ring puller set 12 pieces - 6
Wheel bearing inner ring puller set 12 pieces - 7
Wheel bearing inner ring puller set 12 pieces - 8
Wheel bearing inner ring puller set 12 pieces - 9

For detailed information, other images and documents, please select individual articles from the following table.

Wheel bearing inner ring puller set 12 pieces

Universal puller with unique gripping principle, also for use on flush bearing inner rings that remain on the wheel hub during replacement of the wheel bearing.
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
  • For universal use with all bearing inner rings with a diameter of 35–61 mm

  • When clamping with the clamping bell, the special cutting profile of the clamping sleeves penetrates even the smallest working gaps resulting from the production process, thereby enabling removal without slippage

  • Bearing ring is fully gripped and removed without tilting

  • Also works in cases where the ABS pulse wheel is firmly attached to the wheel hub (e.g. VW Golf)

  • Clamping sleeve size 1 suitable for even the smallest bearing rings, e.g. for Smart, Mitsubishi Colt, VW Up, Seat Mii, Skoda Citigo, Fiat Panda, Fiat Cinquecento, Mini etc.


Scope of delivery


  • 1 x basic unit including spindle with pressure cone

  • 1 x clamping sleeve size 1, diameter 35 – 40 mm

  • 1 x clamping sleeve size 2, diameter 40 – 45 mm

  • 1 x clamping sleeve size 3, diameter 45 – 51 mm

  • 1 x clamping sleeve size 4, diameter 50 – 55 mm

  • 1 x clamping sleeve size 5, diameter 55 – 61 mm

  • 2 x spanners, diameters 59.5 / 83.0 mm

  • 1 x high-performance spindle grease