For detailed information, other images and documents, please select individual articles from the following table.
Washing brush, 150 x 250 mm
Car washing brush with water passage, rotary joint and rubber edge.
- Material: PP - Polypropylene
- Material of bristles: Polybutylene terephthalate -PBT
- Colour: Red, Black
- Length: 250 mm
- Width: 115 mm
- Height: 150 mm
- Length of bristles: 47 mm
- Max. temperature conditions: 50 °C
- Design: Adjustable angle, With water flow-through and rubber edging
- show more ... show less ...
Register now and access more than 125,000 products
Variants
- A water passage ensures optimum water distribution
- Swivel-mounted brush with patented rotary action
- Diagonally arranged bristles can reach all areas
- Split hair tips so that the brushes draw in lots of water
- Cleaning that is gentle on paint thanks to split and therefore softened bristles
Multi-functional washing brush for effective and quick cleaning of cars and commercial vehicles. The adjustable brush head and the diagonal brush bristles provide effective cleaning of hard-to-reach areas. The brush can be used as a water-conducting brush or immersed in water.
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!