Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Timber reviver A

For detailed information, other images and documents, please select individual articles from the following table.

Timber reviver A

For intensive, deep treatment of greyed wood

  • Contents: 1 l
  • Product weight (per item): 1100.500 g
  • Chemical basis: Sodium hydroxide
  • Smell/fragrance: Soapy
  • Colour: Colourless
  • pH value / conditions: 13.5 / undiluted
  • Density/conditions: 1.03 g/cm³ / at 20°C
  • Min./max. application quantity in volume/area: 50-200 ml/m²
  • Shelf life from production/conditions: 60 Month / at 20°C
  • AOX-free: Yes
  • Silicone-free: Yes

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt