The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- Universal sealing tape for aerating and ventilating ridge and hip areas of pitched roofs
- Suitable for roof tiles with flat and medium profiles
- Pleating with a material stretch of up to 25 % facilitates installation
- The highly adhesive butyl tapes on the underside of the roll ridge are used for attachment to the roof tile surfaces and have excellent initial adhesion
- Ensures optimal ventilation in accordance with DIN 4108 with a ventilation cross-section of approx. 150 cm² per running metre
Ridge and hip areas of pitched roofs
Installation in accordance with the rules of the roofing trade
- The substrate must be clean, dry and free from grease and dust
- WÜTOP roll ridge is tacked to the start of the ridge batten in the middle
- Remove 50-70 cm of masking paper from the adhesive
- Press the adhesive on both sides simultaneously firmly onto the top row of tiles and smooth down into the trough. Tack every 1-2 m if necessary
- WÜTOP roll ridge can be cut using standard scissors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!