Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Standard ventilation pipe clamp
Standard ventilation pipe clamp - 1
Standard ventilation pipe clamp - 2

For detailed information, other images and documents, please select individual articles from the following table.

Standard ventilation pipe clamp

For installation of air-conditioning and ventilation pipes

See product details

Available in 28 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Galvanised steel

  • Acoustic insulation for DIN 4109

  • Fire protection class B2, DIN 4102

  • M8/M10 welded connection nut

  • Captive and screwdriver-compatible threaded plugs
Notice

Clamping range of 80 to 400 mm with quick release and M6 screw.



Clamping range from 450 mm with connecting screw and nut.