Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Vacuum lifter with two movable heads
Vacuum lifter with two movable heads - 6
Vacuum lifter with two movable heads - 1
Vacuum lifter with two movable heads - 2

For detailed information, other images and documents, please select individual articles from the following table.

Vacuum lifter with two movable heads

With a high load capacity of 45 kg and a diameter of 150 mm for a secure hold

  • Diameter: 150 mm
  • Load capacity: 45 kg

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Weitere Kategorien