The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Speeddrill+ Universal solid carbide twist drill bit DIN 6537L, long 5xD, 2 drill heels, with internal cooling
Solid carbide high-performance drill bit with internal cooling channels for universal applications. High degree of stability and universal application with straight main cutting edge. Special geometry for optimum chip breaking, high centring accuracy and low cutting forces.
Register now and access more than 125,000 products
Variants
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!