For detailed information, other images and documents, please select individual articles from the following table.
Twist drill bit HSCo DIN 340 type RN OXIDE
The long, precise high-performance drill bit for deep drilling in stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
Register now and access more than 125,000 products
Variants
Fast drilling with optimal chip removal
Large chip areas and small core
Ideal for core holes
Very precise point geometry for precise drill holes
Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
Also recommended for use in conventional steel where a longer service life than that of uncoated HSS drill bits is a priority.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!