For detailed information, other images and documents, please select individual articles from the following table.
RBS 650-26 tube belt sander attachment
For sanding, burnishing, matting, cleaning, polishing, prep sanding, derusting and removing paint from round rods, staircase railings, handrails, pipe elbows and pipes in visible areas of 8 mm to 250 mm in diameter.
Register now and access more than 125,000 products
Variants
- For use with PM 15-200 E COMPACT polisher, art. no. 57074530; EWS 20-125-EL POWER INOX angle grinder, art. no. 57070650; AWS 18-125 E POWER+ M-CUBE cordless angle grinder, art. no. 5701424000.
- Enables sanding in hard-to-reach areas, such as mounted handrails with a 50 mm wall clearance.
- The construction of the attachment results in a small wrap angle, for lower sanding temperatures and minimal material heating.
- Swivel arm with hardness lock for adjusting the contact pressure.
- Prevents damage and sanding marks on the pipe and enables machining of the tightest radii.
- Fixed side roller that is approx. 1 mm larger in diameter, and guide grooves in the guide rollers.
- Integrated tool in the handle for easily replacing the fixed guide roller.
When used in conjunction with the tube belt sander, pay attention to the speed of the power tool and the maximum speed specified for the abrasive. This prevents damage to the attachment and component.
Narrow metal adapter ring suitable for
- PM 15-200 E COMPACT polisher, art. no. 57074530
- EWS 20-125-EL POWER INOX angle grinder, art. no. 57070650
Wide metal adapter ring suitable for
- AWS 18-125 E POWER+ M-CUBE cordless angle grinder, art. no. 5701424000
When sanding pipe elbows, the fixed side roller must rest on the pipe. This allows stabilised belt guidance, prevents the sanding belt from slipping and enables controlled machining at a 90° angle to the pipe. The final sanding pass should always be made from left to right. Due to its slim design, the attachment also enables the machining of pipes in confined spaces.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!