Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Suitable for 12 V (18 W-60 W) and 24 V (18 W-120 W) luminaires
For connecting the EASYLUX LED transformer to the mains
For connection to the EASYLUX LED transformer, for 12 V LED lights
For connecting to the EASYLUX LED transformer, for 24 V LED lights
LED transformer 24 V with bare cable ends, with protection class IP67
Connecting cables, plastic, for FLB-24-9 RGB
For extending LED light runs on a 24-V system
Built-in transformer, only suitable for suspended ceilings
LED transformer 12 V LED-T-12-1
Cable tie KBL 1 made of polyamide with plastic tongue
Bathroom earthing rail with cover
Wire end ferrule with plastic sleeve according to DIN 46228 Part 4
SNAP marker