Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
LED transformer LED-T-12-5 Made of plastic, with four or six connections
LED transformer LED-T-12-5 Made of plastic, with four or six connections - 1
LED transformer LED-T-12-5 Made of plastic, with four or six connections - 2

For detailed information, other images and documents, please select individual articles from the following table.

LED transformer LED-T-12-5 Made of plastic, with four or six connections

See product details

Available in 3 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • LED transformer with 4 (15W) or 6 (30 and 60W) integrated LED light connectors

  • The transformer is controlled by separate control modules, which are plugged into the transformer

  • Control functions depend on the control module used

  • For the connections for IR sensor and motion detector integrated into the transformer, at least control module I is required

  • Control module V is required for the switch

Dimensions subject to change. Subject to technical changes!