Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
High-quality 30-litre bucket made of transparent polypropylene for mixing various building materials
For effective pre-cleaning and washing of freshly grouted tiled surfaces, 23 litres
Pre-screwed spiked shoe for shoe sizes from 37 to 47
For height adjustment from 0 to 9 mm
High-quality clamping plate for levelling large-sized tiles in combination with the tile levelling system.
Complete set for easy and precise laying of large-sized tiles from a joint width of 1.2 mm
For levelling tiles together with the tile levelling system.
Star-shaped joint spacer from 0.5 to 3.0 mm for universal use
Metric double open-end wrench DIN 3110/ISO 1085
Metric combination wrench with POWERDRIV®
Metric double open-end wrench with two widths across flats
Combination wrench assortment, short type
2C cutter knife with slide
Metric ratchet combination wrench with POWERDRIV®