Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Tile levelling system set 201 pieces
Tile levelling system set 201 pieces - 1
Tile levelling system set 201 pieces - 2
Tile levelling system set 201 pieces - 3
Tile levelling system set 201 pieces - 4
Tile levelling system set 201 pieces - 5
Tile levelling system set 201 pieces - 6
Tile levelling system set 201 pieces - 7
Tile levelling system set 201 pieces - 8
Tile levelling system set 201 pieces - 9
Tile levelling system set 201 pieces - 10

For detailed information, other images and documents, please select individual articles from the following table.

Tile levelling system set 201 pieces

Complete set for easy and precise laying of large-sized tiles from a joint width of 1.2 mm

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

For universal use


Suitable for tile thicknesses of up to 20 mm



Avoids costly repair work


  • Precise alignment of the tiles avoids countersinking, ensures a high degree of uniformity and saves time.

  • The high-quality plastic of the tension plate ensures that controlled tensioning is achieved and premature break off is prevented.


Plastic-free joints


The tension plate breaks off beneath the tile, preventing cracking due to plastic parts in the joint material.



Tiles do not slip or move


  • The large surface area of the cross piece ensures uniform pressure distribution during the clamping process, thus preventing damage to the tile surface.

  • The cross piece ensures a stable stop for the next tile.