Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Tile dispersion primer CERAfix® 101
Tile dispersion primer CERAfix<SUP>®</SUP> 101 - 1
Tile dispersion primer CERAfix<SUP>®</SUP> 101 - 2
Tile dispersion primer CERAfix<SUP>®</SUP> 101 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Tile dispersion primer CERAfix® 101

Solvent-free, ready-to-use, dispersion-based universal primer for indoor and outdoor use

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Reduces substrate absorbency


  • For priming low-absorbent and highly absorbent substrates

  • Protects subsequent fillers or thin-bed mortars against excessively rapid drying


Good adhesive bond


Increases the adhesive strength of fillers and thin-bed mortars



Deep action


Effectively binds fine dust



Ready to use


  • Can be used directly from the container

  • No mixing required

  • Fast application

  • Fast-drying


Dyed blue


Treated surfaces can be recognised quickly and easily



Low-odour



Solvent-free



Our products featuring the EMICODE label are low in emissions/harmful substances. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes


Suitable substrates


  • Cement screeds (CT)

  • Calcium sulphate screeds (CA, CAF)

  • Magnesia screeds (MA)

  • Concrete

  • Dry screeds

  • Cavity floors

  • Floor levelling compounds

  • Tile bearing elements

  • Gypsum boards

  • Gypsum fibreboards

  • Cement and fibre cement cladding

  • Cement-based plasters, gypsum plaster, lime cement plaster, lightweight plaster


Fire behaviour classified in accordance with DIN EN ISO 13501-1: E

Proof of Performance

EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

Notice

CERAfix 101 must be dry before the next coat is applied. Cover surfaces not to be treated (e.g. windows and doors) prior to application. Surface must not be sticky when further work is carried out! Do not work 'wet on wet'. Protect from frost.



Recognised technical regulations apply along with current standards and ZDB information leaflets.

Application area

EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.


Product residues can be disposed of in line with waste code AVV 08 01 20.