Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Tile adhesive CERAfix® 402-2 C2 TE Flex

For detailed information, other images and documents, please select individual articles from the following table.

Tile adhesive CERAfix® 402-2 C2 TE Flex

Hydraulically hardening, flexible thin bed and medium bed mortars in accordance with EN 12004 C2 TE

  • Weight of content: 25 kg
  • Container: Paper bag
  • Chemical basis: Cement
  • Standards: EN 12004
  • Building material class: A1, fl / A1 - Non-flammable
  • Colour: Grey
  • Min./max. processing temperature: 5 to 25 °C
  • Processing time: 20 min
  • Min./max. open time /conditions: 20-20 min / at 20°C
  • May be walked on after max.: 12 h
  • May be walked on in following conditions: at 20°C and 50% relative humidity
  • Groutable after: 12 h
  • Grouting condition: at 20°C and 50% relative humidity
  • Full load capacity/conditions: 7 d / at 20°C and 50% relative humidity
  • Sustainability: Pollutants / Emissions

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt

Empfehlungen