Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hydro sponge

For detailed information, other images and documents, please select individual articles from the following table.

Hydro sponge

For pre-cleaning, final cleaning of tiles and for jointing tasks

  • Material: Polyurethane foam
  • Length x width x height: 16.5 x 11 x 6.5 cm
  • Length: 16.5 cm
  • Width: 11 cm
  • Height: 6.5 cm
  • Cell structure: Open
  • Form: Rectangular
  • Compression force deflection conditions: 40% deformation
  • Min. compression force deflection: 2.5 kPa
  • Max. compression force deflection: 4.5 kPa
  • Min. longitudinal tensile strength: 180 kPa
  • Min. transverse tensile strength: 180 kPa
  • Min. diagonal breaking elongation: 200 %
  • Min. longitudinal breaking elongation: 200 %

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt