Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Threaded fuse MIDI

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Threaded fuse MIDI

Plastic casing prevents sparking when triggering fuse

  • Max. nominal voltage: 32 V/DC
  • Min./max. operating temperature: -40 to 125 °C
  • Length: 41 mm
  • Width: 10 mm
  • Diameter of hole: 5.5 mm
  • Material of housing: PA - Polyamide
  • Material: Copper
  • Surface: Zinc plated

See product details

Available in 6 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants