Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
TV 297 SMART thermal imaging camera
TV 297 SMART thermal imaging camera - 1
TV 297 SMART thermal imaging camera - 2
TV 297 SMART thermal imaging camera - 3
TV 297 SMART thermal imaging camera - 4
TV 297 SMART thermal imaging camera - 5
TV 297 SMART thermal imaging camera - 6
TV 297 SMART thermal imaging camera - 7

For detailed information, other images and documents, please select individual articles from the following table.

TV 297 SMART thermal imaging camera

Compact infrared camera compatible with Android and iOS devices

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Plug and play, just connect and get started

  • Can be directly connected to a smartphone via USB-C

  • Fast, easy data transfer for instant analysis on a smartphone

  • Auto-rotation function - automatically synchronises the screen with the recording direction

  • Multiple colour palettes and settings enable customisable and detailed thermal imaging

  • Detects temperature differences of only 0.04 °C

  • 90° rotation and extension cable allows flexible inspection and use in virtually any location

  • Ultra lightweight and extremely compact, so it's easy to handle and transport

  • It is possible to send images and videos directly e.g. via WhatsApp

  • Scope of delivery: Thermal imaging camera, USB-C 600 mm extension cable, adapter for Lightning (for older iPhone generations), extension adapter, storage box