For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Precision adjustable three-point contact that discharges reaction forces into the anchoring base 15 cm away from the anchor, in accordance with the test guidelines (see approval document)
Robust aluminium and steel construction — versatile and lightweight enough to ensure easy use, even in the most difficult conditions
Dial gauge holder located directly on the feed shaft for measuring slippage in conjunction with the existing dial gauge
Adapter can be mounted directly with the anchor; tester is simply suspended via the claw
Included in delivery:
- 1 aluminium case
- 1 three-footed tester
- 4 adapters (6–14 mm)
- 1 dial gauge
Please request a test block for documentation from your sales advisor.
Tensile test based on centric tensile force for frame anchors and other anchors, e.g. WIT, all-purpose anchors . . . up to max. 12.0 kN (1200 kg)
Testing instructions
- Drill a hole in a suitable place and mount the adapter using an anchor and screw
- Position the tester at a right angle to the surface so that the claw on the tester grips under the adapter
- Turning the hand wheel to the right applies a centric tensile force to the anchor connection (Caution: turn hand wheel all the way to the left before testing)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!