For detailed information, other images and documents, please select individual articles from the following table.
Telescopic ladder
Stable and flexible in use, space-saving in transport and storage.
Register now and access more than 125,000 products
Variants
- Very high torsional resistance and stability due to the triangular design of the beams.
- 80 mm deep steps with grooves ensure excellent slip resistance and a comfortable, secure footing.
- Can be easily extended to the desired height.
- Increased safety due to automatic locking mechanisms with clearly visible locking indicator.
- Simple unlocking system for retracting the ladder - pressing two buttons is enough.
- With finger protection: The damping system ensures that the ladder retracts in a controlled and safe manner.
- Secure footing due to the maximum contact surface provided by the angled rubber feet.
- Type 4.1m with folding support.
- Rubber caps on the upper end of the side rails minimise slipping and damage to walls.
- The anodised beam surfaces increase the durability of the ladder and enable clean, dirt-free handling.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!