For detailed information, other images and documents, please select individual articles from the following table.
SF 310 HC table frame
Fast, quiet height adjustment with a high-speed crank, no power connection required.
Register now and access more than 125,000 products
Variants
- Simply adjust the height manually with a hand crank.
- 13 mm height adjustment per crank rotation.
- Flexible, heavy-duty and robust.
- For working ergonomically at the desk in a wide range of environments.
- Suitable for tabletops with a width of 1,200 mm to 1,800 mm, depth of 490 mm to 800 mm and tabletop thickness of 25 mm.
Scope of delivery:
- 2 x columns.
- 2 x foot stabilisers.
- 4 x end caps.
- 4 x adjustable feet.
- 2 x tabletop supports.
- 2 x telescopic crossbeams, zinc plated.
- 1 x hand crank.
- 1 x fastening material.
- Use the table frame even more flexibly by replacing the adjustable feet with castors with a rotating M8 pin - for individual and mobile use in the home office, laboratory or workshop.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!