For detailed information, other images and documents, please select individual articles from the following table.
3-way surface mounted socket
With one power USB-C/A double socket and two power sockets for charging and operating several electronic devices
Register now and access more than 125,000 products
Variants
- 2x USB connections: 1x USB-C and 1x USB-A
- USB output: 5 V DC and 3.6 A total
- 2x power sockets: 12-24 V
- With integrated voltage converter and blue LED
- For electronic devices that can be charged via 5 V USB
- E1 approval
- Energy consumption: 1 mA
- Overload protection, over-temperature protection, reverse polarity protection, short circuit protection, overvoltage protection in the event of voltage spikes of short duration
- Attachment using included screws
- Pre-assembled cable connection
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!