For detailed information, other images and documents, please select individual articles from the following table.
Support clip, type BT
Hot-dip galvanised steel, material: Nodular cast iron (cast iron with graphite nodules)
Register now and access more than 125,000 products
Variants
Type BT features a depression to secure the head of the hexagonal bolt while the nut is tightened.
Recommended tensile load
Values apply to a clamped connection (4 bolts), with loading in direction of screw axis.
Recommended transverse load
Values apply to a clamped connection (4 bolts) loaded at a right angle to the screw axis.
With angular flange 8°–10°
Usable spacers: Type BH, BF1, BG1
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!