Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Support clip, type BD
Support clip, type BD - 1
Support clip, type BD - 2

For detailed information, other images and documents, please select individual articles from the following table.

Support clip, type BD

Hot-dip galvanised steel, material: Nodular cast iron (cast iron with graphite nodules)

See product details

Available in 4 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Features a flat surface, so that a nut or head of a bolt can be fully tightened

Notice

The support clip is used for mounting at edges. It grips around the flange edges of profiles and supports.



Support clip is not suitable for transverse loads!



Recommended tensile load


Values apply to a clamped connection (4 bolts), with loading in direction of screw axis.