Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Lock washer VS Spring steel, mechanically applied zinc coating
Lock washer VS Spring steel, mechanically applied zinc coating - 1
Lock washer VS Spring steel, mechanically applied zinc coating - 2

For detailed information, other images and documents, please select individual articles from the following table.

Lock washer VS Spring steel, mechanically applied zinc coating

See product details

Available in 14 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

The Belleville washer form features angled teeth to create an optimum and simultaneous friction-fit and form-fit connection.

Notice

It makes sense in many cases – primarily when using short screws and loads which are vertical to the screw axis – to prevent the connection loosening by using lock washers to supplement the pre-tensioning force. For difficult conditions, such as harder surfaces, slotted holes, screws of strength class 10.9 etc., the strengthened VS design is recommended.