For detailed information, other images and documents, please select individual articles from the following table.
SEG 10 COMPACT spray extraction device
Powerful spray extraction device for cleaning upholstery and for removing stains on carpet surfaces
- Nominal voltage: 230 V
- Motor output: 1380 W
- Flow capacity: 1 l/min
- Underpressure: 273 mbar
- Fresh water tank: 8 l
- Dirty water tank: 7 l
- Max. cleaning solution: 40 °C
- Length: 575 mm
- Width: 330 mm
- Height: 445 mm
- show more ... show less ...
Register now and access more than 125,000 products
Variants
- Excellent water extraction results: extremely low residual moisture after cleaning, meaning cleaned upholstery and carpets can be used again
- Ideal for cleaning upholstery and vehicle interiors
- Constant control of the cleaning process and the water extraction performance thanks to the large transparent lid
- A practical carry handle and holders for the cord and nozzle ensure easy transport
- Compact, space-saving design
To ensure proper extraction, the nozzle must be moved horizontally along the floor or upholstery.
3-year Würth power tool guarantee on wear and tear damages.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Primarily for cleaning upholstery, but also suitable for removing stains on small areas of carpet. Can also be used on larger areas in conjunction with optional floor nozzle (art. no. 0701111005).
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!