For detailed information, other images and documents, please select individual articles from the following table.
Spiral cable, large pack 15-pin to 2x 7-pin EURO 6
With robust polyurethane and roller frame for longer shelf life and price savings through bulk packaging
Register now and access more than 125,000 products
Variants
- This spiral cable is ideal for 24 V applications and offers a reliable connection with a 15-pin plug to 2x 7-pin plugs
- The generous working length allows flexibility and freedom of movement during use
- Made of robust polyurethane, the cable is particularly resistant to abrasion and mechanical stress
- The reinforced PA plug ensures additional stability and durability
- The large spiral diameter means that the cable remains stable and kink-free even when fully extended
- Suitable for use at a wide range of temperatures, making it versatile
- Compatible with EURO-6 standards
Ideal for 24 V applications in the automotive sector.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!