For detailed information, other images and documents, please select individual articles from the following table.
Spare wheel for vehicles WS ROLLER SPINNER 4/5
Offers the option of pushing or pulling electric vehicles (de-energised) or stuck vehicles onto a tow truck.
Register now and access more than 125,000 products
Variants
- For universal use as a spare wheel for moving de-energised electric vehicles and other immobile vehicles.
- Allows vehicles to be pushed or pulled on workshop premises at up to 8 km/h
- Supports flexible and efficient workflows, helps avoid blocking lifting platforms and workstations
- Supplied with a protective cap that reduces the risk of damage to the adapter ring and brake calliper
- Protective cap makes it easier to identify rubbing during installation
- The instructions describe how to install the protective cap
- Dust hole with 4 and 5 eyelets
- 4 × 98 mm to 4 × 115 mm
- 5 × 98 mm to 5 × 130 mm
- Centre bore dia. 74.1 mm
- In general, the installation instructions must be observed before use!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!