For detailed information, other images and documents, please select individual articles from the following table.
Fibre concrete spacer
Kiwa-tested spacer for the horizontal reinforcement of several concrete covers depending on position
- Material: Fibre-reinforced concrete
- Cutting width: 24 mm
Register now and access more than 125,000 products
Variants
- Excellent material quality for compressive strength and fire resistance
- Does not soften and melt in the heat, does not become brittle in the cold
- Homogeneous bond between concrete and spacers
- Same expansion coefficient as concrete
- Fewer cracks form
Particularly suitable for exposed concrete construction and for use in watertight concrete.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!