Fibre concrete spacer
Spacer without wire
SPCE-FBRCONC-WO-WRE-35K24
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Excellent material quality for compressive strength and fire resistance
- Does not soften and melt in the heat, does not become brittle in the cold
- Homogeneous bond between concrete and spacers
- Same expansion coefficient as concrete
- Fewer cracks form
Particularly suitable for exposed concrete construction and for use in watertight concrete.
Length | 35 mm |
Material | Fibre-reinforced concrete |
Cutting width | 24 |
Concrete cover | 35, 40, 50 |
Product weight (per item) | 89.000 g |
Datasheets (0)
Certificates/ Documents (0)