For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- Foldable design for ease of transport and storage
- Tilt angle adjustable in increments for optimal sunlight: 35°, 45°, 55°
- Operation in temperatures ranging from -10 °C to +65 °C
- Power station available for the particular solar panels
- Solar cell type: Monocrystalline silicon
- Solar cell efficiency of up to 23.4 %
- Standard solar connection using MC4 plugs
- ETFE lamination (ethylene tetrafluoroethylene) for protection against environmental influences
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!