Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Solar mounting, WSF type BZ, variant 2
Solar mounting, WSF type BZ, variant 2 - 1
Solar mounting, WSF type BZ, variant 2 - 2
Solar mounting, WSF type BZ, variant 2 - 3
Solar mounting, WSF type BZ, variant 2 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Solar mounting, WSF type BZ, variant 2

Pre-assembled for steel substructures, special type for trapezoidal profile and sandwich element roofing

See product details

Available in 7 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

A2 stainless steel with special coating



5 mm hexagon socket



Pre-assembled with:


  • 1x hexagon nut, DIN 934

  • 1x locking nut, DIN 985

  • 1x sealing washer, dia. 19 mm

  • 2x washer, DIN 125
Proof of Performance

With general technical approval Z-14.4-598

Notice
  • The pre-drilling diameter must be strictly adhered to

  • Depending on the structural loads, WSF solar mountings should be used in combination with domed caps. The domed cap is placed onto the profile panel and screwed into place using the WSF solar mounting

  • The clamping range defines the distance between the top edge of the substructure into which the WSF solar mounting is screwed and the top edge of the profile panel
Application area
Application instructions
Thickness of steel substructurePre-drilling diameter
1.5-5.0 mm6.8 mm
6.0 mm7.0 mm
8.0 mm7.2 mm
> 10.0 mm7.4 mm

With general technical approval Z-14.4-598