For detailed information, other images and documents, please select individual articles from the following table.
Digital spirit level with 2 displays
Waterproof and dust-proof spirit level with 2 digital displays, no calibration needed for precise measurements in harsh conditions
Register now and access more than 125,000 products
Variants
Comfortable to read
- Very easy to read in any position
- Large front LCD display with backlight for clear display
- A second display on the top makes it easier to read in vertical applications
- Automatic rotation of the display when moving from normal measurement to overhead measuring to ensure the optimal reading position
Acoustic tilt guide that can be switched off
- Makes it possible to use in hard-to-reach areas where the display is difficult to see
Robust and practical
- Low-torsion housing for high stability and a long service life
- The smooth powder-coated surface is easy to clean
- Can be cleaned with water due to IP67 protection rating
- Can be operated for up to 400 hours without illumination
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!