Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
PLOW sling swivel
PLOW sling swivel - 1
PLOW sling swivel - 2
PLOW sling swivel - 3
PLOW sling swivel - 4
PLOW sling swivel - 5

For detailed information, other images and documents, please select individual articles from the following table.

PLOW sling swivel

Anchor point for lifting loads

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Ball bearing enables rotation even under load

  • Patented

  • Tightening torque stamped on

  • Tool-free installation and removal

  • 360° rotation (adjustable in load direction)

  • Ring can be swivelled 180°

  • 100 % crack-tested screw, corrosion-protected

  • Sleeve protects the load's contact surface

  • Serial number

  • Safety factor of 4 protects against breakage

  • Thread sizes from M8 to M24; load capacities 0.4 to 4.7 t

  • Operating temperature -20 °C to 200 °C without reduction