Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Plug-in slanted shelf rack
Plug-in slanted shelf rack - 1
Plug-in slanted shelf rack - 2
Plug-in slanted shelf rack - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Plug-in slanted shelf rack

Robust plug-in rack with 3 steel shelves for optimum storage of easy-view storage bins and Euronorm containers.

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Quick and easy plug-in installation without any additional tools thanks to the pre-assembled frame

  • Strong, T-profile frame support

  • High level of stability due to frame and shelf bracing (depth bars and length bars)

  • The length bar serves as stop bar

  • Can be expanded using add-on bays and accessories


Exterior dimensions


  • Width of basic rack + 56 mm

  • Width of add-on rack + 0 mm

  • Rack depth = base depth + 26 mm
Notice

All indicated section widths are axial dimensions.

Application area

If the rack height is more than four times the rack depth, the rack must be secured against tipping.