The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Single anchor point for hollow-chamber concrete 360°
Fall protection system with integrated fall indicator for quick and easy fastening in hollow-chamber ceilings made of pre-stressed concrete
Register now and access more than 125,000 products
Variants
- 360° rotating anchor eye
- The integrated fall indicator on the anchor point indicates a fall
- Can be used as an intermediate support in safety harness systems
- Can be delivered in different rod lengths
- Reduced force transmission to the structure through defined plastic deformation in the event of a fall
- Resistant to corrosion and weathering: The single anchor point is made from stainless steel (at least grade A2)
- Anchoring of the single anchor point in concrete hollow-chamber ceilings (minimum requirement C45/55)
- Fastening material is included in the scope of delivery (except mortar compound)
- Observe the installation instructions and approvals for the fasteners and single anchor point.
- European Technical Assessment (ETA) 20/0965
- Also certified in accordance with DIN EN 795:2012 Type A (tests for deformation, static and dynamic strength and integrity) and CEN/TS 16415
- Suitable for securing up to a maximum of one person in conjunction with fall protection PPE
- The single anchor point can be used for routine work in areas with fall hazards, such as maintenance and assembly work on flat roofs etc.
- The single anchor point may be fastened in hollow-chamber ceilings made of pre-stressed concrete with a minimum requirement of C45/55 in accordance with DIN EN 206:2017-01.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!