Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Single anchor point for gluing in rigid 360°

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Single anchor point for gluing in rigid 360°

Fall arrester system for quick and easy installation in concrete using tried-and-tested Würth anchor technology

See product details

Available in 4 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Quick and easy anchor point installation and removal

  • Saves space
Notice
  • Single anchor point can be anchored in concrete (minimum requirement C20/25) using Würth injection system WIT VIZ

  • Fastening material is included in the scope of delivery (except mortar compound)

  • Product 0838906216, 0838906396 and 0838906397 with anchor rod W-VIZ/A4

  • Product 0838906215, 0838906398 and 0838906399 with female thread anchor W-VIZ-IG/A4

  • Observe the installation instructions and approvals for the fastening material and single anchor point!
  • European Technical Assessment (ETA) 20/0965 for the products 0838906396, 0838906397, 0838906398, 0838906399

  • DIBt National technical approval for the products 0838906215, 0838906216

  • Also certified in accordance with DIN EN 795:2012 Type A (tests for deformation, static and dynamic strength and integrity) and CEN/TS 16415