The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Single anchor point for steel Screw-in, rigid
Fall arrester system for easy and quick attachment to metal structures with machine screws
Register now and access more than 125,000 products
Variants
- Quick and easy anchor point installation and removal
- Space-saving
- Anchoring of single anchor point to metal structures with machine screw included in the set (machine screw V4A M16 x 60)
- Mounting material (machine screw V4A M16 x 60) is included in the scope of delivery
- Observe the installation instructions and approvals for the fasteners and single anchor point.
- The substrate requires static dimensioning according to technical building regulations
- DIBt National technical approval Z-14.9-692
- Also certified in accordance with DIN EN 795:2012 Type A (tests for deformation, static and dynamic strength and integrity) and CEN/TS 16415
- Suitable for securing up to a maximum of three persons in conjunction with fall protection PPE
- The single anchor point can be used for routine work in areas with fall hazards, such as maintenance and assembly work on flat roofs etc.
- The single anchor point may be installed on metal structures using the specified fixing elements only
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!