For detailed information, other images and documents, please select individual articles from the following table.
Side-lock end mill holder Long, SK30, ISO 7388-1, DIN 69871
For clamping straight tool shanks with lateral clamping flat in accordance with DIN 1835 shape B and 6535HB (Weldon)
Register now and access more than 125,000 products
Variants
- Precision-ground clamping flats
- Alloyed case-hardening steel, core tensile strength at least 950 N/mm²
- Case-hardened HRc 60 ± 2 (HV 700 ± 50), hardness depth 0.8 mm ± 0.2 mm
- With Balluff chip hole
- With drive slot.
- Ideal for use in combination with our AURALIX SCO 1-flute end mills
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!