Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Solid-material, line-drainage shower board

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Solid-material, line-drainage shower board

Floor-level shower unit with high-quality solid surface and integrated slope. With horizontal drain (vertical drain optional). Installation height from 132 mm (45 mm)

  • Material: EPS - Expanded polystyrene
  • Volumetric weight: 80 kg/m³
  • Surface: Solid surface
  • Width x depth x height: 900 x 1000 x 47 mm
  • Gutter length: 560 mm
  • Gutter width: 82 mm
  • Installation height (without bonding) with outlet horizontal: 132 mm
  • Installation height (without bonding) with outlet vertical: 47 mm
  • Gradient min./max.: 1.5-2.5 %
  • Crosswise distance from centre of outlet to edge: 211 mm
  • Longitudinal distance from centre of outlet to edge: 450 mm
  • Drain rate: 30 l/min
  • Water-trap height: 50 mm
  • DN tube connection: DN.. 50..

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt