For detailed information, other images and documents, please select individual articles from the following table.
ECONOMY A2 stainless steel self-drilling screw
Stainless steel self-drilling screw for the ECONOMY edge protection system.
Register now and access more than 125,000 products
Variants
- The self-drilling screw is part of the ECONOMY edge protection system.
- It is required for various fastenings.
- In the event of a return of goods as a gesture of goodwill, we are entitled to charge a restocking fee of 15 % of the value of the goods returned.
- During the installation of the edge protection system, appropriate protective measures must be taken to prevent a fall.
- When using the temporary edge protection system, the site-specific wind loads in accordance with EN 1991-1-4 must be observed. It is suitable for wind zones 1 and 2 with a maximum wind speed of 110 km/h.
- Certified in accordance with DIN EN 13374:2025 class A.
- This article is subject to extra transport costs. Please contact your local Würth sales representative for more information.
- The ECONOMY edge protection system enhances protection at falling edges, such as roof edges and domed and strip roof lights without fall-through protection.
- The guardrails are fixed with weights or firmly fixed to the structure as a self-supporting system.
- The system is available with various brackets and fastenings on the parapet and base material.
- Suitable for the construction and maintenance of buildings and other structures.
- For use by skilled workers on roof surfaces that are not accessible to the public.
- Screw the stainless steel self-drilling screw directly through the components provided.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!