Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Balcony sealing and uncoupling membrane CERAfix® 315

For detailed information, other images and documents, please select individual articles from the following table.

Balcony sealing and uncoupling membrane CERAfix® 315

Sealing and isolation strip especially for balcony and terrace coverings

  • Material: Fleece (top and bottom side) / membrane (middle)
  • Colour: Light grey (bright grey)
  • Included in delivery: 20 m joint tape
  • Length of roll: 15 m
  • Roll width: 1 m
  • Thickness: 1.2 mm
  • Min. surface processing temperature: 5 °C
  • Max. surface processing temperature: 25 °C
  • Max. temperature resistance: 90 °C
  • Min. temperature resistance: -22 °C
  • Resistance against: Alkali, Thawing-freezing alternations, Micro-organism, Water
  • Ultraviolet resistance: Yes
  • Min. water-vapour permeability (pressure): 3 bar
  • Min. diagonal elongation: 40 %
  • Min. longitudinal elongation: 40 %
  • Shelf life from production: 24 Month

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt