Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
2C casting and adhesive resin CERAfix® 203
2C casting and adhesive resin CERAfix<SUP>®</SUP> 203 - 5
2C casting and adhesive resin CERAfix<SUP>®</SUP> 203 - 1
2C casting and adhesive resin CERAfix<SUP>®</SUP> 203 - 2

For detailed information, other images and documents, please select individual articles from the following table.

2C casting and adhesive resin CERAfix® 203

2-component epoxy-based casting and adhesive resin for positive casting of cracks and joints in cement screed and concrete

  • Weight of content: 2.5 kg
  • Chemical basis: Two-component epoxy resin
  • Density: 1.1 g/cm³
  • Min./max. processing temperature: 10 to 35 °C
  • Colour: Transparent
  • Full resilience: 7 d
  • Container: 3-chamber bag
  • Shelf life from production: 18 Month
  • Conditions to maintain shelf life from production: cool and dry storage area, 10°C to 25°C
  • Application conditions: at 20°C and 65% relative humidity
  • May be walked on after max.: 6 h
  • May be walked on in following conditions: at 20°C and 65% relative humidity
  • Can be covered after max.: 6 h
  • Conditions for full resilience: at 20°C and 65% relative humidity
  • Resistance against: Chemicals, Frost (after hardening), Water (after hardening)

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt

Empfehlungen