Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Façade construction screw Faba® type BZ with hexagon head and sealing washer
Façade construction screw Faba<SUP>®</SUP> type BZ with hexagon head and sealing washer - 1
Façade construction screw Faba<SUP>®</SUP> type BZ with hexagon head and sealing washer - 2
Façade construction screw Faba<SUP>®</SUP> type BZ with hexagon head and sealing washer - 3
Façade construction screw Faba<SUP>®</SUP> type BZ with hexagon head and sealing washer - 4

For detailed information, other images and documents, please select individual articles from the following table.

Façade construction screw Faba® type BZ with hexagon head and sealing washer

Case-hardened, zinc-plated blue passivated steel and sealing washer. For fixing steel and aluminium profiles on steel and aluminium substructures ≥ 1.25 mm

See product details

Available in 13 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

The sealing washer consists of a galvanized metal backing made of steel Vulcanized seal made of high-quality EPDM



Suitable for component combinations tI / tII according to approval ETA-10/0184


  • Steel / steel

  • Alu/steel.

  • ALU/ALU

In dry interior applications

Notice

Zinc-plated drilling screws may only be used where dampness is not to be expected. For connection elements with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.

Application area