Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
For treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone)
For pre-sanding untreated softwood and hardwood, MDF, OSB (oriented strand board), veneered panels and plywood.
For a high removal rate with low contact pressure for steel, stainless steel and aluminium
Used for grinding surfaces, dressing, smoothing, deburring and for welding seam machining.
For sanding old paint, fillers, filler compounds, plastics, factory primers on new parts and matting of paintwork.
The individual Cubitron II ceramic grains are distributed uniformly but randomly, reproducing the typical grinding finish of a fibre disc.
For cleaning welding seams, metal surfaces, wood and plastic
Net sanding disc for high material removal for sanding plasterboard, hard and soft woods, varnish, fillers, plastics and non-ferrous metals.
Tear-resistant, tough-elastic sanding discs
Twist drill bit HSS DIN 338 type RN 130°
Twist drill bit HSS DIN 338 type RN 118°
Twist drill bit HSS DIN 1897 type RN
Twist drill bit HSS DIN 340 type RN 130°
Twist drill bit HSCo DIN 338 type RN oxide
Twist drill bit HSS DIN 1869 R1 type RN
Twist drill bit HSS DIN 345 type RN
HSS bimetal cylinder saw