CERALINE vulcanised fibre disc
For detailed information, other images and documents, please select individual articles from the following table.
CERALINE vulcanised fibre disc
For a high removal rate with low contact pressure for steel, stainless steel and aluminium.
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Extremely high and very fast material removal rate with cool grinding
High-performance sanding grain and active grinding top layer
Very long service life and low contact pressure
High-performance ceramic abrasive grain
Notice
- Use fibre discs only with approved support plates that are in proper working condition.
- Work only with appropriate protective equipment, such as safety glasses, gloves, hearing protection etc.
- Do not store in sunlight, near heat sources, in damp places or on floors.
- Store in the original packaging at 18 - 22°C and 45 - 60% relative humidity.
- Free of iron, chlorine and sulphur (≤ 0.1%)
Application area
- For use on hand-held pneumatic or electric angle grinders up to max. 80 m/s circumferential speed in conjunction with a support plate.
- For sanding edges and surfaces, for weld seam preparation and post-processing, for dressing and smoothing.
- For stainless steel; rust, acid and heat-resistant steels (high-alloyed); steel and aluminium
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!