Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
7 articles with 26 variations found
For use on speed-adjustable angle grinders, uniform finish without surface damage at a defined roughness depth
For derusting, burnishing, matting and creating decorative surfaces with a random orbital sander or for finishing by hand
Combining Scotch-Brite material with the durable Cubitron grain enables high removal rates in combination with a comparably fine finish. In contrast to conventional abrasives, undergrinding is rarely possible in this respect – sanding of welding seams and spot welds without undergrinding with smooth finish.
For matting, burnishing, polishing and for matching pre-sanded metal sheets. Achieving effective surfaces, cleaning oxide coatings and removing tempering colour.
For direct use on speed-controllable angle and fillet seam grinders; offers a uniform finish without damaging the surface at a defined roughness.
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.
Universal partial-thread screw for fast, gap-free fastening of wood-wood connections in furniture construction, interior fitting or wood construction in indoor dry or sheltered areas
The perfect solution for reinforcements and hard materials, featuring an innovative and symmetrical head geometry with four cutting edges and a new multi-zone conveyor helix with an optimised diameter
Tear-resistant LDPE film, suitable for various requirements and applications
Extremely sharp blade for precision cuts even of fine strips. Ideal for paper, film and thin materials
Reliable cable tie for quickly organising and bundling cables and wires
Low-emission, highly adhesive and versatile sealant for expansion joints in indoor and outdoor areas. Particularly suitable for window glazing and sanitary areas.
Plus Quadro-L hammer drill bit
Twist drill bit HSS DIN 338 type RN 130°
SPEED cutting disc for steel
Longlife & Speed HSSCo8 bimetal cylinder saw
SMART STEP EU+ HSS twist drill bit DIN 338
SPEED cutting disc for stainless steel
Twist drill bit HSCo DIN 338 MFD Speed
Twist drill bit HSCo DIN 338 type RN oxide
Metal sabre saw blade, four stars, Demolition Longlife/stainless steel professional for demolition work
Diamond tile dry core bit M14 seat
Starlock saw blade, single tooth
Sabre saw blade, metal, two stars For metal profiles and piping