Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
For removing adhesive residues and films on metallic surfaces.
Ideal for grinding in confined spaces e.g. in mould-making, container and apparatus engineering and pipeline construction.
Ideal for grinding in tight spaces and for decorating surfaces.
For shoulder-free matting, line matting, satin finish and removal of dirt and oxide layers on metal.
For fast and easy removal of films, stickers and adhesive residues on metallic and paint surfaces.
For effective surfaces, cleaning oxide coatings and removing discolouration.
For the removal of minor scratches, virtually seamless matting and burnishing and for matching "pre-sanded" sheet metal. For impressive surfaces, cleaning oxide coatings and removing discolouration.
Specially designed for processing stainless steel. Virtually shoulder-free matting and burnishing and for matching "pre-sanded" metal sheets. For effective surfaces, cleaning oxide coatings and removing discolouration.
Replaces sanding sleeves, flap wheels, sanding tips and even carbide burrs. Makes it possible to achieve perfect surface results.
Plus Quadro-L Vario hammer drill bit
Twist drill bit HSS DIN 338 type RN 130°
Twist drill bit HSS DIN 338 type RN 118°
Twist drill bit HSCo DIN 338 type RN oxide
Twist drill bit HSS DIN 338 SMART STEP
Cylinder saw, HSS bimetal Longlife & Speed HSCo8
Speed cutting disc For steel
Speeddrill+ Universal solid carbide twist drill bit DIN 6537K, short 3xD, 2 drill heels