For detailed information, other images and documents, please select individual articles from the following table.
Serrated grinding sleeve
Replaces sanding sleeves, flap wheels, sanding tips and even carbide burrs. Makes it possible to achieve perfect surface results.
Register now and access more than 125,000 products

Variants
Comfortable and rapid work
Extremely soft operation with a very high rate of material removal, outstanding service life and the lowest possible surface roughness, with a perfect surface finish thanks to the abrasive flaps.
Less vibration and noise
compared to mounted points and carbide burrs thanks to the abrasive flaps
The ideal solution to many problems
The serrated grinding sleeve ensures an extremely high rate of material removal, even in the narrowest spaces.
For optimum service life results, work only with a low contact pressure. The recommended rotation speed depends on the application and the material to be processed. The maximum permitted circumferential speed is 30 m/s, which is not the same as the recommended rotation speed. Do not allow grinding sleeves to protrude beyond the sanding belt mount. Follow general working and safety precautions.
Ideal for grinding in confined spaces e.g. in mould-making, container and apparatus engineering and pipeline construction.
Especially suited to the processing of stainless steel, alloyed and unalloyed steel, structural steel, tool steel, soft non-ferrous metals, plastics and wood. Used to grind edges and surfaces, dressing and smoothing, deburring and for weld seam processing.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!